Glove, A7, HPPE/Tungsten Knit, L, PR

  • Mfr # 7071
  • Zoro # G903078417
product price: 
$
17.99
/pr

Key Features

Color
Gray
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Base Coating Material
PU
Double-Dipped
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7071
Zoro #
G903078417
UPC #
720476180746
Country of Origin
China
Color
Gray
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Base Coating Material
PU
Double-Dipped
No
Cuff Color
Orange
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
4
Glove Coating Color
Gray
Glove Coating Coverage
Palm
Base Coating Coverage
Palm and Fingers
Palm Type
Coated
Touchscreen Compatible
Yes
Task and Chore Glove Style
Seamless Knit
Hem Style
Finished
EN 388 Rating
4X42F
Palm Style
Grip-Coated
Fabric Weight
1.6 oz
Standards
ANSI 105, EN 388
Insulated
No
Sold As
Pair
Cuff Style
Knit
Series
ProFlex 7071
Reversible
No
Glove Coating Material
Polyurethane
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Glove Features
Extended Cuff, Touchscreen Compatible
Pairs per Package
1
Latex-Free
No
Glove Construction
Seamless Knit
Knit Material
HPPE, Tungsten
Knit Material Color
Gray
Glove Coating Finish
Smooth
Item
Coated glove
Hand Protection Style
Glove
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes

Dimensions

Glove Size
L
Glove Length
4 in
Size- Alpha
L
Thickness
18 ga
Size- Numeric
9

Description

Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X42F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material PU, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Excellent Grip, High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.