Glove, A7, HPPE/Tungsten Knit, 2XL, PR

  • Mfr # 7071
  • Zoro # G303078437
product price: 
$
17.99
/pr

Key Features

Color
Gray
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
4
EN 388 Rating
4X42F
Hem Style
Finished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7071
Zoro #
G303078437
UPC #
720476180760
Country of Origin
China
Color
Gray
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
4
EN 388 Rating
4X42F
Hem Style
Finished
Palm Type
Coated
Base Coating Coverage
Palm and Fingers
Knit Material Color
Gray
Knit Material
HPPE, Tungsten
Series
ProFlex 7071
Sold As
Pair
Latex-Free
No
Touchscreen Compatible
Yes
Palm Style
Grip-Coated
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Hand Protection Style
Glove
Item
Coated glove
Glove Coating Material
Polyurethane
Pairs per Package
1
Glove Coating Coverage
Palm
Insulated
No
Task and Chore Glove Style
Seamless Knit
Glove Features
Extended Cuff, Touchscreen Compatible
Standards
ANSI 105, EN 388
Silicone-Free
No
Cuff Style
Knit
Double-Dipped
No
Reversible
No
Glove Coating Finish
Smooth
Base Coating Material
PU
Glove Construction
Seamless Knit
Fabric Weight
0.12 lb
Cuff Color
White
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3

Dimensions

Glove Size
2XL
Thickness
18 ga
Size- Alpha
2XL
Size- Numeric
11
Glove Length
4 in

Description

Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X42F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material PU, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Excellent Grip, High Dexterity, 1 Pair

Ratings & reviews