Glove, A7, HPPE/Tungsten Knit, XL, PR

  • Mfr # 7071
  • Zoro # G003078461
product price: 
$
17.99
/pr

Key Features

Color
Gray
Hand Protection Style
Glove
Palm Style
Grip-Coated
Base Coating Material
PU
ANSI/ISEA Cut Level
A7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7071
Zoro #
G003078461
UPC #
720476180753
Country of Origin
China
Color
Gray
Hand Protection Style
Glove
Palm Style
Grip-Coated
Base Coating Material
PU
ANSI/ISEA Cut Level
A7
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
Glove Coating Color
Gray
ANSI/ISEA Puncture Level
3
Task and Chore Glove Style
Seamless Knit
Insulated
No
Glove Coating Finish
Smooth
Cuff Style
Knit
Glove Coating Material
Polyurethane
Includes Finger Fourchettes
No
EN 388 Rating
4X42F
Reversible
No
Palm Type
Coated
Glove Construction
Seamless Knit
Pairs per Package
1
Latex-Free
No
Hem Style
Finished
Knit Material
HPPE, Tungsten
Includes Reinforced Thumb Crotch
Yes
Glove Features
Extended Cuff, Touchscreen Compatible
Silicone-Free
No
Knit Material Color
Gray
Double-Dipped
No
Touchscreen Compatible
Yes
Item
Coated glove
Sold As
Pair
Fabric Weight
0.11 lb
Finger Coverage
Full Finger
Base Coating Coverage
Palm and Fingers
Cuff Color
Black
Glove Coating Coverage
Palm
Standards
ANSI 105, EN 388
Series
ProFlex 7071

Dimensions

Glove Size
XL
Glove Length
4 in
Size- Numeric
10
Thickness
18 ga
Size- Alpha
XL

Description

Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X42F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material PU, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Excellent Grip, High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.