Shop ERGODYNE
See all product information
Create Account
Glove, A7, HPPE/Tungsten Knit, M, PR
- Mfr # 7071
- Zoro # G803078449
product price:Â
$
17.99
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7071
- Zoro #
- G803078449
- UPC #
- 720476180739
- Country of Origin
- China
- Color
- Gray
Dimensions
- Glove Size
- M
Description
Coated glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4X42F, Standards ANSI 105, EN 388, Insulated No, Base Coating Material PU, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Excellent Grip, High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.