Work Jacket

  • Mfr # 6468
  • Zoro # G102451219
product price: 
$
85.86
/ea

Key Features

Color
Black
Includes
None
Maximum Chest Size
56 in
Front Closure Type
Snap Buttons, Zipper
Shell Material
Canvas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6468
Zoro #
G102451219
UPC #
720476412373
Country of Origin
China
Color
Black
Item
Work Jacket
Includes
None
Front Closure Type
Snap Buttons, Zipper
Shell Material
Canvas
Gender
Unisex
Water-Resistant
Yes
Wind-Resistant
Yes
Reversable
No
Hood Features
Drawstring Closure
Number of Inside Pockets
2
Standards
None
Includes Hood
Yes
Includes Lining
Yes
Cuff Style
Knit
Series
N-Ferno
Lining Material
Sherpa
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Wrist Closure
Knit
Style
Work Jacket
Collar Style
V-neck
Hood Style
Attached
Fabric Weight
335 g
Insulation Material
Sherpa
Number of Outside Pockets
4
Waist Style
Elastic
Cleaning and Care Instructions
Machine Wash
Features
Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
Material
Canvas
Wire Color
Black
Container Type
Work Jacket
Sensor Body Style
Work Jacket
Traction Material
Canvas

Dimensions

Size
3XL
Maximum Chest Size
56 in
Minimum Chest Size
56 in
Length
35 in
Size-Body Type
Regular
Fits Chest Size
Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
Sleeve Length
28 in
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Work Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Work Jacket, Insulated for Cold Conditions Yes, Material Canvas, Fabric Weight 335 g, Front Closure Type Snap Buttons, Zipper, Includes Hood Yes, Hood Style Attached, Collar Style V-neck, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 35 in, Maximum Chest Size 56 in, Size-Body Type Regular, Lining Material Sherpa, Size 3XL

Ratings & reviews