Work Jacket

  • Mfr # 6468
  • Zoro # G502451192
product price: 
$
85.86
/ea

Key Features

Color
Black
Gender
Unisex
Fabric Weight
335 g
Includes Hood
Yes
Includes Lining
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6468
Zoro #
G502451192
UPC #
720476412366
Country of Origin
China
Color
Black
Gender
Unisex
Fabric Weight
335 g
Includes Hood
Yes
Includes Lining
Yes
Wrist Closure
Knit
Includes
None
Series
N-Ferno
Shell Material
Canvas
Number of Inside Pockets
2
Reversable
No
Includes Removable Liner
No
Hood Features
Drawstring Closure
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Lining Material
Sherpa
Item
Work Jacket
Hood Style
Attached
Front Closure Type
Snap Buttons, Zipper
Style
Work Jacket
Collar Style
V-neck
Cuff Style
Knit
Standards
None
Number of Outside Pockets
4
Waist Style
Elastic
Water-Resistant
Yes
Wind-Resistant
Yes
Insulation Material
Sherpa
Features
Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
Material
Canvas
Wire Color
Black
Container Type
Work Jacket
Sensor Body Style
Work Jacket

Dimensions

Size
2XL
Minimum Chest Size
54 in
Maximum Chest Size
54 in
Size-Body Type
Regular
Fits Chest Size
Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
Length
34 in
Sleeve Length
27 in
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Work Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Work Jacket, Insulated for Cold Conditions Yes, Material Canvas, Fabric Weight 335 g, Front Closure Type Snap Buttons, Zipper, Includes Hood Yes, Hood Style Attached, Collar Style V-neck, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 34 in, Maximum Chest Size 54 in, Size-Body Type Regular, Lining Material Sherpa, Size 2XL

Ratings & reviews