Shop ERGODYNE
See all product information
Create Account
Work Jacket
- Mfr # 6468
- Zoro # G802451205
product price:Â
$
88.79
/ea
Key Features
Color
Black
Hood Style
Attached
Includes Hood
Yes
Fabric Weight
335 g
Number of Inside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Size-Body Type
- Regular
- Length
- 30 in
- Sleeve Length
- 25 in
- Maximum Chest Size
- 44 in
- Fits Chest Size
- Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
- Minimum Chest Size
- 44 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Work Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Work Jacket, Insulated for Cold Conditions Yes, Material Canvas, Fabric Weight 335 g, Front Closure Type Snap Buttons, Zipper, Includes Hood Yes, Hood Style Attached, Collar Style V-neck, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 30 in, Maximum Chest Size 44 in, Size-Body Type Regular, Lining Material Sherpa, Size S, Minimum Chest Size 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.