Work Jacket
- Mfr # 6468
- Zoro # G702451213
product price:Â
$
89.15
/ea
Key Features
Color
Black
Front Closure Type
Snap Buttons, Zipper
Includes Hood
Yes
Number of Inside Pockets
2
Hood Style
Attached
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Maximum Chest Size
- 52 in
- Length
- 33 in
- Fits Chest Size
- Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
- Sleeve Length
- 26 in
- Minimum Chest Size
- 52 in
- Size-Body Type
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Work Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Work Jacket, Insulated for Cold Conditions Yes, Material Canvas, Fabric Weight 335 g, Front Closure Type Snap Buttons, Zipper, Includes Hood Yes, Hood Style Attached, Collar Style V-neck, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 33 in, Maximum Chest Size 52 in, Size-Body Type Regular, Lining Material Sherpa, Size XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.