Work Jacket
- Mfr # 6468
- Zoro # G302451217
product price:Â
$
85.99
/ea
Key Features
Color
Black
Maximum Chest Size
49 in
Series
N-Ferno
Cleaning and Care Instructions
Machine Wash
Waist Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Maximum Chest Size
- 49 in
- Length
- 32 in
- Size-Body Type
- Regular
- Fits Chest Size
- Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
- Minimum Chest Size
- 49 in
- Sleeve Length
- 26 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Work Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Work Jacket, Insulated for Cold Conditions Yes, Material Canvas, Fabric Weight 335 g, Front Closure Type Snap Buttons, Zipper, Includes Hood Yes, Hood Style Attached, Collar Style V-neck, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 32 in, Maximum Chest Size 49 in, Size-Body Type Regular, Lining Material Sherpa, Size L, Minimum Chest Size 49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.