Shop ERGODYNE

Work Jacket

  • Mfr # 6468
  • Zoro # G402451209

product price: 
$
90.39
/ea

Key Features

Color
Black
Insulated for Cold Conditions
Yes
Series
N-Ferno
Hood Style
Attached
Waist Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6468
Zoro #
G402451209
UPC #
720476412380
Country of Origin
China
Color
Black
Insulated for Cold Conditions
Yes
Series
N-Ferno
Hood Style
Attached
Waist Style
Elastic
Includes Lining
Yes
Gender
Unisex
Number of Outside Pockets
4
Cleaning and Care Instructions
Machine Wash
Cuff Style
Knit
Lining Material
Sherpa
Shell Material
Canvas
Reversable
No
Number of Inside Pockets
2
Collar Style
V-neck
Standards
None
Water-Resistant
Yes
Insulation Material
Sherpa
Style
Work Jacket
Wind-Resistant
Yes
Includes Removable Liner
No
Fabric Weight
335 g
Includes Hood
Yes
Item
Work Jacket
Hood Features
Drawstring Closure
Includes
None
Front Closure Type
Snap Buttons, Zipper
Wrist Closure
Knit
Features
Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
Material
Canvas
Wire Color
Black
Container Type
Work Jacket
Sensor Body Style
Work Jacket
Traction Material
Canvas

Dimensions

Size
4XL
Length
36 in
Maximum Chest Size
59 in
Minimum Chest Size
59 in
Size-Body Type
Regular
Fits Chest Size
Adjustable, Durable, Easy On/Off, Full Range of Motion, Large Hood, Midweight Warmth, Weather-Resistant
Sleeve Length
28 in
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Work Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Work Jacket, Insulated for Cold Conditions Yes, Material Canvas, Fabric Weight 335 g, Front Closure Type Snap Buttons, Zipper, Includes Hood Yes, Hood Style Attached, Collar Style V-neck, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 36 in, Maximum Chest Size 59 in, Size-Body Type Regular, Lining Material Sherpa, Size 4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.