Zoro Homepage

40ER0125 COLLET

  • Mfr # 40ER0125

  • Zoro # G3776374


product price: $72.99
/ea

Key Features

Collet Series
ER40
Includes
(4) Mounting Bolts, Washers
Application
Assembly, Welding, Light Machining
Overall Length
1.8110"
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ER0125
Zoro #
G3776374
UPC #
4059782102415
Country of Origin
India

Dimensions

Overall Length
1.8110"
Clamping Hole Length
1.1024 in
Max. Body Dia.
1.6140"
Max. Bore Dia.
1.6140 in
Head Dia.
1.6140 in
Size Increments
0.0400"

Details

Item
Collets
Collet Series
ER40
Range
0.1250"-0.0850"
Includes
(4) Mounting Bolts, Washers
Application
Assembly, Welding, Light Machining
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Face Shape
Round
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Inch
Collet Type
Standard
For Shank Type
Cylindrical
Taper Angle
16 Degrees
Number of Slots
8
For Use With
Pneumatic Swing Clamps
Compatible with Product Type
ER Collet Chucks
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER40, Round, Max. Size Not Applicable, Overall Length 1.8110 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.