Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, BT30

  • Mfr # BT30EM08060M

  • Zoro # G3810263


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Standards
JIS B6339
Taper Size
BT30
Projection
60.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT30EM08060M
Zoro #
G3810263
UPC #
4059782124790
Country of Origin
India

Dimensions

Dimension Type
Metric
Taper Size
BT30
Nose Dia.
27.50mm
Overall Length
4.2677mm
Shank Dia.
31.7500mm
Shank Length
50.4000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
JIS B6339
Projection
60.00mm
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size BT30, Projection 60.00mm, Nose Dia. 27.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.