Zoro Homepage

End Mill Holder, Taper, HSK125A

  • Mfr # HSK125AEM40120M

  • Zoro # G3731391


product price: $1,522.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Nose Dia.
89.50mm
Standards
DIN 69893 Form A
Projection
120.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125AEM40120M
Zoro #
G3731391
UPC #
4056544010704
Country of Origin
Slovenia

Dimensions

Dimension Type
Metric
Taper Size
HSK125A
Nose Dia.
89.50mm
Overall Length
7.2010mm
Shank Dia.
4.9000
Shank Length
62.9000mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
DIN 69893 Form A
Projection
120.00mm
Measurement System
Metric
Max. Speed
15,000 RPM
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size HSK125A, Projection 120.00mm, Nose Dia. 89.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.