Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 13.50mm, DV50

  • Mfr # DV50BHCSLT06200M

  • Zoro # G3579430


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
69.8500mm
Taper
DV50
ANSI Number
DV50BHCSLT06200M
Nose Dia.
13.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV50BHCSLT06200M
Zoro #
G3579430
UPC #
4059782079953
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
13.50mm
Taper Size
DV50
Hole Dia.
69.85mm
Shank Dia.
6.00mm
Overall Length
301.60mm
Tool Depth
35.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
DV50
ANSI Number
DV50BHCSLT06200M
Shank Type - Machining
Taper
Balanced to RPM
20,000
Projection
200.00mm
Coolant Fed
Coolant Through
Standards
DIN 69871

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.