Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 41.60mm, PSC63

  • Mfr # PSC63HC20085M

  • Zoro # G3579379


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
63.00mm
Taper
PSC63
Nose Dia.
41.60mm
ANSI Number
PSC63HC20085M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSC63HC20085M
Zoro #
G3579379
UPC #
4059782013612
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
41.60mm
Taper Size
PSC63
Tool Depth
48.00mm
Overall Length
123.00mm
Hole Dia.
63.00mm
Shank Dia.
20.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
PSC63
ANSI Number
PSC63HC20085M
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Projection
85.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, PSC63, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.