Zoro Homepage

Hydraulic Chuck, 49.90mm, DV50

  • Mfr # DV50BHC25117M

  • Zoro # G3755103


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Taper
DV50
Bore Dia.
69.8500mm
ANSI Number
DV50BHC25117M
Taper Size
DV50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV50BHC25117M
Zoro #
G3755103
UPC #
4059782127142
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
49.90mm
Taper Size
DV50
Hole Dia.
69.85mm
Shank Dia.
25.00mm
Overall Length
218.60mm
Tool Depth
51.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
DV50
ANSI Number
DV50BHC25117M
Standards
DIN 69871
Balanced to RPM
25,000
Coolant Fed
Coolant Through
Projection
117.00mm
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 69.85mm, DV50, Shank Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.