Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S16ESCLCL09, 100.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6319836
- Zoro # G3569761
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S16ESCLCL09
Rake
-12 Degrees Radial, 0 Degrees Axial
Insert Size
09T308 (3252)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6319836
- Zoro #
- G3569761
- UPC #
- 4050841896009
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC50S16ESCLCL09
- Rake
- -12 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Cutting Application
- Boring
- Insert Clearance Angle
- 7 Degrees
- Number of Coolant Holes
- 1
- Standards
- ISO 26623
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 11.00mm
- ISO Number
- PSC50S16ESCLCL09
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Toolholder Style
- SCLC
- Insert Style
- CC
Dimensions
- Overall Length
- 100.00mm
- Insert Size
- 09T308 (3252)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 46.00mm
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 20.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Cutting Head Unit, SCLC, Insert Shape 80 Degrees Diamond, Overall Length 100.00mm, PSC50S16ESCLCL09, 95 Degrees , 11.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.