Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S16ESCLCR09, 100.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6319871
- Zoro # G3568982
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S16ESCLCR09
Insert Size
09T308 (3252)
Shank Dia.
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6319871
- Zoro #
- G3568982
- UPC #
- 4050841896108
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC50S16ESCLCR09
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, 0 Degrees Axial
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 7 Degrees
- Cutting Application
- Boring
- Approach Angle
- 95 Degrees
- Number of Coolant Holes
- 1
- Toolholder Style
- SCLC
- Side Cutting Edge Angle
- -5 Degrees
- Standards
- ISO 26623
- Center to Cutting Tip
- 11.00mm
- Insert Holding Type
- Screw On
- ISO Number
- PSC50S16ESCLCR09
- Insert Style
- CC
Dimensions
- Overall Length
- 100.00mm
- Insert Size
- 09T308 (3252)
- Shank Dia.
- 50.00mm
- Min. Bore Dia.
- 20.00mm
- Max. Bore Depth
- 46.00mm
- Insert Cutting Edge Length
- 9.67mm
- Connection Size
- PSC50
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Cutting Head Unit, SCLC, Insert Shape 80 Degrees Diamond, Overall Length 100.00mm, PSC50S16ESCLCR09, 95 Degrees , 11.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.