Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S40LDDUNR1506, 178.00mm L, 55 Degrees Diamond Insert Shape
- Mfr # 6341450
- Zoro # G3569719
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
Insert Shape
55 Degrees Diamond
ANSI Code
PSC63S40LDDUNR1506
Rake
-11 Degrees Radial, -4 Degrees Axial
Insert Size
150608 (442)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341450
- Zoro #
- G3569719
- UPC #
- 4059782022744
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- PSC63S40LDDUNR1506
- Rake
- -11 Degrees Radial, -4 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Holding Type
- Clamp
- Side Cutting Edge Angle
- -3 Degrees
- Center to Cutting Tip
- 27.00mm
- Approach Angle
- 93 Degrees
- Insert Style
- DN
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Kenclamp
- Toolholder Style
- DDUN
- Standards
- ISO 26623
- ISO Number
- PSC63S40LDDUNR1506
- Insert Clearance Angle
- 0 Degrees
- Cutting Application
- Boring
Dimensions
- Overall Length
- 178.00mm
- Insert Size
- 150608 (442)
- Shank Dia.
- 63.00mm
- Insert Cutting Edge Length
- 15.50mm
- Min. Bore Dia.
- 50.00mm
- Max. Bore Depth
- 114.00mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Indexable Cutting Head Unit, DDUN, Insert Shape 55 Degrees Diamond, Overall Length 178.00mm, PSC63S40LDDUNR1506, 93 Degrees , 27.00mm, Kenclamp, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.