Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S16ESDUCL07, 100.00mm L, 55 Degrees Diamond Insert Shape
- Mfr # 6319879
- Zoro # G3570811
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Insert Shape
55 Degrees Diamond
ANSI Code
PSC50S16ESDUCL07
Insert Size
070204 (21.51)
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6319879
- Zoro #
- G3570811
- UPC #
- 4059782074064
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- PSC50S16ESDUCL07
- Cutting Direction
- Left Hand
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Insert Clearance Angle
- 7 Degrees
- Cutting Application
- Boring
- Insert Style
- DC
- Center to Cutting Tip
- 11.00mm
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Toolholder Style
- SDUC
- Approach Angle
- 93 Degrees
- ISO Number
- PSC50S16ESDUCL07
- Standards
- ISO 26623
Dimensions
- Overall Length
- 100.00mm
- Insert Size
- 070204 (21.51)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 46.00mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 7.75mm
- Connection Size
- PSC50
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Cutting Head Unit, SDUC, Insert Shape 55 Degrees Diamond, Overall Length 100.00mm, PSC50S16ESDUCL07, 93 Degrees , 11.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.