Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S40LPCLNL16, 178.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6342949
- Zoro # G3568185
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC63S40LPCLNL16
Rake
-11.5 Degrees Radial, -5 Degrees Axial
Shank Dia.
63.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6342949
- Zoro #
- G3568185
- UPC #
- 4056544994844
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC63S40LPCLNL16
- Rake
- -11.5 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- ISO Number
- PSC63S40LPCLNL16
- Approach Angle
- 95 Degrees
- Toolholder Style
- PCLN
- Insert Clearance Angle
- 0 Degrees
- Insert Style
- CN
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Standards
- ISO 26623
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 27.00mm
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 178.00mm
- Shank Dia.
- 63.00mm
- Insert Size
- 160612 (543)
- Insert Cutting Edge Length
- 16.12mm
- Min. Bore Dia.
- 50.00mm
- Max. Bore Depth
- 115.00mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Indexable Cutting Head Unit, PCLN, Insert Shape 80 Degrees Diamond, Overall Length 178.00mm, PSC63S40LPCLNL16, 95 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.