Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S20FSCLCL09, 110.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6319837
- Zoro # G3570461
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S20FSCLCL09
Shank Dia.
50.00mm
Insert Size
09T308 (3252)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6319837
- Zoro #
- G3570461
- UPC #
- 4059782085138
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC50S20FSCLCL09
- Cutting Direction
- Left Hand
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Insert Style
- CC
- Insert Clearance Angle
- 7 Degrees
- ISO Number
- PSC50S20FSCLCL09
- Center to Cutting Tip
- 13.00mm
- Toolholder Style
- SCLC
- Insert Holding Type
- Screw On
- Standards
- ISO 26623
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 110.00mm
- Shank Dia.
- 50.00mm
- Insert Size
- 09T308 (3252)
- Max. Bore Depth
- 56.00mm
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 25.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
Description
Indexable Cutting Head Unit, SCLC, Insert Shape 80 Degrees Diamond, Overall Length 110.00mm, PSC50S20FSCLCL09, 95 Degrees , 13.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.