Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S40LSCLCL12, 178.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 4103003
- Zoro # G3567442
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC63S40LSCLCL12
Shank Dia.
63.00mm
Insert Size
120408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4103003
- Zoro #
- G3567442
- UPC #
- 4059782019904
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC63S40LSCLCL12
- Cutting Direction
- Left Hand
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Center to Cutting Tip
- 27.00mm
- Cutting Application
- Boring
- Insert Clearance Angle
- 7 Degrees
- Coolant Fed
- Coolant Through
- Insert Style
- CC
- Approach Angle
- 95 Degrees
- Toolholder Style
- SCLC
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Standards
- ISO 26623
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- PSC63S40LSCLCL12
Dimensions
- Overall Length
- 178.00mm
- Shank Dia.
- 63.00mm
- Insert Size
- 120408 (432)
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 12.90mm
- Max. Bore Depth
- 115.10mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Indexable Cutting Head Unit, SCLC, Insert Shape 80 Degrees Diamond, Overall Length 178.00mm, PSC63S40LSCLCL12, 95 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.