Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S25GPSKNR12, Square Insert Shape
- Mfr # 6320547
- Zoro # G3570470
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Square
ANSI Code
PSC50S25GPSKNR12
Rake
-12 Degrees Radial, -3 Degrees Axial
Insert Size
120408 (432)
Shank Dia.
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320547
- Zoro #
- G3570470
- UPC #
- 4059782171794
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Square
- ANSI Code
- PSC50S25GPSKNR12
- Rake
- -12 Degrees Radial, -3 Degrees Axial
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- ISO Number
- PSC50S25GPSKNR12
- Side Cutting Edge Angle
- 15 Degrees
- Center to Cutting Tip
- 17.00mm
- Insert Clearance Angle
- 0 Degrees
- Standards
- ISO 26623
- Number of Coolant Holes
- 1
- Approach Angle
- 75 Degrees
- Cutting Application
- Boring
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Toolholder Style
- PSKN
- Insert Style
- SN
Dimensions
- Insert Size
- 120408 (432)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 67.00mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 12.70mm
- Connection Size
- PSC50
Description
Indexable Cutting Head Unit, PSKN, Insert Shape Square, PSC50S25GPSKNR12, 75 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.