Shop ERICKSON
See all product information
Create Account
Indexable Thread Cutting Unit Head, PSC63S40XLSEL16, 143.00mm L
- Mfr # 6341526
- Zoro # G3569159
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143.00mm
Rake
-1 Degrees Axial, -15 Degrees Radial
Insert Size
16
Number of Coolant Holes
1
ISO Number
PSC63S40XLSEL16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341526
- Zoro #
- G3569159
- UPC #
- 4059782022331
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- ANSI Code
- PSC63S40XLSEL16
- Cutting Direction
- Left Hand
- Rake
- -1 Degrees Axial, -15 Degrees Radial
- Number of Coolant Holes
- 1
- ISO Number
- PSC63S40XLSEL16
- Standards
- ISO 26623
- Insert Style
- LT16NL
- Toolholder Style
- PSC63S
- Cutting Application
- Laydown Threading
- Center to Cutting Tip
- 27.00mm
- Insert Holding Type
- Clamp
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 143.00mm
- Insert Size
- 16
- Min. Bore Dia.
- 50.00mm
- Max. Bore Depth
- 80.00mm
- Connection Size
- 63.00mm
- Wire Rope Length
- 143.00mm
- Length
- 143.00mm
Description
Indexable Thread Cutting Unit Head, PSC63S, Overall Length 143.00mm, PSC63S40XLSEL16, 27.00mm, Coolant Through, Laydown Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.