Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S40LSVQBR16, 170.00mm L, 35 Degrees Diamond Insert Shape
- Mfr # 6330405
- Zoro # G3570592
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Insert Shape
35 Degrees Diamond
ANSI Code
PSC50S40LSVQBR16
Rake
-8 Degrees Radial, 0 Degrees Axial
Shank Dia.
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6330405
- Zoro #
- G3570592
- UPC #
- 4059782017443
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- PSC50S40LSVQBR16
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 27.00mm
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -17.5 Degrees
- ISO Number
- PSC50S40LSVQBR16
- Toolholder Style
- SVQB
- Insert Style
- VB
- Coolant Fed
- Coolant Through
- Approach Angle
- 107.5 Degrees
- Standards
- ISO 26623
- Insert Clearance Angle
- 5 Degrees
- Cutting Application
- Boring
Dimensions
- Overall Length
- 170.00mm
- Shank Dia.
- 50.00mm
- Insert Size
- 160408 (332)
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 16.61mm
- Max. Bore Depth
- 119.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Cutting Head Unit, SVQB, Insert Shape 35 Degrees Diamond, Overall Length 170.00mm, PSC50S40LSVQBR16, 107.5 Degrees , 27.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.