Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S25GPDUNL11, 120.00mm L, 55 Degrees Diamond Insert Shape
- Mfr # 6320536
- Zoro # G3570872
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120.00mm
Insert Shape
55 Degrees Diamond
ANSI Code
PSC50S25GPDUNL11
Rake
-14 Degrees Radial, -5 Degrees Axial
Insert Size
110408 (332)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320536
- Zoro #
- G3570872
- UPC #
- 4061779292665
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- PSC50S25GPDUNL11
- Rake
- -14 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Number of Coolant Holes
- 1
- Standards
- ISO 26623
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -3 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Toolholder Style
- PDUN
- Cutting Application
- Boring
- Approach Angle
- 93 Degrees
- Insert Style
- DN
- ISO Number
- PSC50S25GPDUNL11
- Insert Clearance Angle
- 0 Degrees
- Center to Cutting Tip
- 17.00mm
Dimensions
- Overall Length
- 120.00mm
- Insert Size
- 110408 (332)
- Shank Dia.
- 50.00mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 11.63mm
- Max. Bore Depth
- 67.00mm
- Connection Size
- PSC50
- Wire Rope Length
- 120.00mm
- Length
- 120.00mm
Description
Indexable Cutting Head Unit, PDUN, Insert Shape 55 Degrees Diamond, Overall Length 120.00mm, PSC50S25GPDUNL11, 93 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.