Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S32JPCLNL12, 148.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6342948
- Zoro # G3571335
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Overall Length
148.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC63S32JPCLNL12
Shank Dia.
63.00mm
Insert Size
120408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6342948
- Zoro #
- G3571335
- UPC #
- 4056544994004
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC63S32JPCLNL12
- Rake
- -11 Degrees Radial, -6 Degrees Axial
- Cutting Direction
- Left Hand
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 0 Degrees
- Center to Cutting Tip
- 22.00mm
- Number of Coolant Holes
- 1
- Standards
- ISO 26623
- Insert Style
- CN
- Approach Angle
- 95 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Coolant Fed
- Coolant Through
- ISO Number
- PSC63S32JPCLNL12
- Cutting Application
- Boring
- Toolholder Style
- PCLN
Dimensions
- Overall Length
- 148.00mm
- Shank Dia.
- 63.00mm
- Insert Size
- 120408 (432)
- Insert Cutting Edge Length
- 12.90mm
- Max. Bore Depth
- 84.00mm
- Min. Bore Dia.
- 40.00mm
- Connection Size
- PSC63
- Wire Rope Length
- 148.00mm
- Length
- 148.00mm
Description
Indexable Cutting Head Unit, PCLN, Insert Shape 80 Degrees Diamond, Overall Length 148.00mm, PSC63S32JPCLNL12, 95 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.