Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S32LSVUBL11, 178.00mm L, 35 Degrees Diamond Insert Shape
- Mfr # 4103007
- Zoro # G3569454
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
Insert Shape
35 Degrees Diamond
ANSI Code
PSC63S32LSVUBL11
Shank Dia.
63.00mm
Insert Size
110304 (221)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4103007
- Zoro #
- G3569454
- UPC #
- 4059782019812
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- PSC63S32LSVUBL11
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Approach Angle
- 93 Degrees
- Insert Clearance Angle
- 5 Degrees
- Standards
- ISO 26623
- Side Cutting Edge Angle
- -3 Degrees
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Toolholder Style
- SVUB
- Insert Style
- VB
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- ISO Number
- PSC63S32LSVUBL11
- Center to Cutting Tip
- 22.00mm
Dimensions
- Overall Length
- 178.00mm
- Shank Dia.
- 63.00mm
- Insert Size
- 110304 (221)
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 11.07mm
- Max. Bore Depth
- 114.12mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Indexable Cutting Head Unit, SVUB, Insert Shape 35 Degrees Diamond, Overall Length 178.00mm, PSC63S32LSVUBL11, 93 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.