Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S32LSVUBR11, 178.00mm L, 35 Degrees Diamond Insert Shape
- Mfr # 4103006
- Zoro # G3568395
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
Insert Shape
35 Degrees Diamond
ANSI Code
PSC63S32LSVUBR11
Insert Size
110304 (221)
Rake
-5 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4103006
- Zoro #
- G3568395
- UPC #
- 4059782019782
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- PSC63S32LSVUBR11
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Side Cutting Edge Angle
- -3 Degrees
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Standards
- ISO 26623
- Insert Clearance Angle
- 5 Degrees
- Center to Cutting Tip
- 22.00mm
- Toolholder Style
- SVUB
- ISO Number
- PSC63S32LSVUBR11
- Insert Style
- VB
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
- Approach Angle
- 93 Degrees
Dimensions
- Overall Length
- 178.00mm
- Insert Size
- 110304 (221)
- Shank Dia.
- 63.00mm
- Max. Bore Depth
- 114.12mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 11.07mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Indexable Cutting Head Unit, SVUB, Insert Shape 35 Degrees Diamond, Overall Length 178.00mm, PSC63S32LSVUBR11, 93 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.