Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC63S40LDDUNL1506, 178.00mm L, 55 Degrees Diamond Insert Shape
- Mfr # 6341449
- Zoro # G3569789
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00mm
Insert Shape
55 Degrees Diamond
ANSI Code
PSC63S40LDDUNL1506
Rake
-11 Degrees Radial, -4 Degrees Axial
Shank Dia.
63.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341449
- Zoro #
- G3569789
- UPC #
- 4059782022775
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- PSC63S40LDDUNL1506
- Rake
- -11 Degrees Radial, -4 Degrees Axial
- Cutting Direction
- Left Hand
- Center to Cutting Tip
- 27.00mm
- Insert Style
- DN
- ISO Number
- PSC63S40LDDUNL1506
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Standards
- ISO 26623
- Toolholder Style
- DDUN
- Insert Clearance Angle
- 0 Degrees
- Compatible Hardware
- Kenclamp
- Side Cutting Edge Angle
- -3 Degrees
- Approach Angle
- 93 Degrees
- Insert Holding Type
- Clamp
Dimensions
- Overall Length
- 178.00mm
- Shank Dia.
- 63.00mm
- Insert Size
- 150608 (442)
- Min. Bore Dia.
- 50.00mm
- Max. Bore Depth
- 114.00mm
- Insert Cutting Edge Length
- 15.50mm
- Connection Size
- PSC63
- Wire Rope Length
- 178.00mm
- Length
- 178.00mm
Description
Indexable Cutting Head Unit, DDUN, Insert Shape 55 Degrees Diamond, Overall Length 178.00mm, PSC63S40LDDUNL1506, 93 Degrees , 27.00mm, Kenclamp, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.