Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63TSS50PPDUNR15, 209.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 2407990
- Zoro # G3570839
product price:Â
$
828.99
/ea
Free Shipping & Returns
Key Features
Overall Length
209.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM63TSS50PPDUNR15
Shank Dia.
63.00mm
Insert Size
150608 (442)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2407990
- Zoro #
- G3570839
- UPC #
- 4061779285490
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM63TSS50PPDUNR15
- Cutting Direction
- Right Hand
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Insert Style
- DN
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -3 Degrees
- Standards
- ISO 26622
- Center to Cutting Tip
- 35.00mm
- ISO Number
- KM63TSS50PPDUNR15
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Approach Angle
- 93 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 209.95mm
- Shank Dia.
- 63.00mm
- Insert Size
- 150608 (442)
- Insert Cutting Edge Length
- 15.50mm
- Min. Bore Dia.
- 63.00mm
- Max. Bore Depth
- 149.40mm
- Connection Size
- KM63TS
- Wire Rope Length
- 209.95mm
- Length
- 209.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 209.95mm, KM63TSS50PPDUNR15, 93 Degrees , 35.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.