Shop ERICKSON
See all product information
Create Account
Reducer, CV40 Face Contact for M B - KM5
- Mfr # 3815315
- Zoro # G3889740
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
1.968 in; 1.750 in
Usable Length
2.75 in
Actuation Screw ID Drive Size
10 mm
Gage Length Face Contact
3.46 in
Gage Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3815315
- Zoro #
- G3889740
- UPC #
- 4059782134140
- Country of Origin
- United States
Dimensions
- Body Diameter
- 1.968 in; 1.750 in
- Usable Length
- 2.75 in
- Actuation Screw ID Drive Size
- 10 mm
- Gage Length Face Contact
- 3.46 in
- Gage Length
- 3.5 in
Details
- Item
- Reducer
- Torque
- 27 to 34 Nm
Description
Reducer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.