Reducer, CV50 Face Contact for M B - KM4
- Mfr # 3815268
- Zoro # G3890352
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
1.574 in
Torque
12 to 16 nm
Gage Length
4 in
Actuation Screw ID Drive Size
6 mm
Usable Length
2.592 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3815268
- Zoro #
- G3890352
- UPC #
- 4059782133785
- Country of Origin
- Germany
Dimensions
- Body Diameter
- 1.574 in
- Gage Length
- 4 in
- Actuation Screw ID Drive Size
- 6 mm
- Usable Length
- 2.592 in
- System Size Workpiece Side
- KM40
- Gage Length Face Contact
- 3.94 in
Details
- Item
- Reducer
- Torque
- 12 to 16 nm
Description
Reducer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.