Shop ERICKSON
See all product information
Create Account
Reducer, CV50 Face Contact for M B - KM5
- Mfr # 3815269
- Zoro # G3884630
product price:Â
$
1,079.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
1.968 in
Actuation Screw ID Drive Size
10 mm
Usable Length
0.3602 in
Gage Length
2-1/4 in
System Size Workpiece Side
KM50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3815269
- Zoro #
- G3884630
- UPC #
- 4059782133723
- Country of Origin
- Germany
- Item
- Reducer
- Torque
- 27 to 34 nm
Dimensions
- Body Diameter
- 1.968 in
- Actuation Screw ID Drive Size
- 10 mm
- Usable Length
- 0.3602 in
- Gage Length
- 2-1/4 in
- System Size Workpiece Side
- KM50
- Gage Length Face Contact
- 2.19 in
Description
Reducer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.