Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788451
- Zoro # G502670852
product price:Â
$
82.89
/ea
Key Features
Cutting Direction
Left Hand
ISO Number
WGCSUL0338K
ANSI Code
WGCSUL0338K
For Toolholder
WGC Toolholders
Product Family
WGC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788451
- Zoro #
- G502670852
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Left Hand
- ISO Number
- WGCSUL0338K
- ANSI Code
- WGCSUL0338K
- For Toolholder
- WGC Toolholders
- Product Family
- WGC
- Features
- Positive Mechanical Clamping
- Toolholder Style
- WGCMSUL-K
- Cutting Application
- Cut-Off, Grooving
Dimensions
- Overall Length
- 2.8830 in
- Wire Rope Length
- 2.8830 in
- Length
- 2.8830 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Left Hand, ANSI Code WGCSUL0338K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.