Reducer, CV50 Face Contact for M B - KM8
- Mfr # 3815303
- Zoro # G3888639
product price:Â
$
1,762.99
/ea
Free Shipping & Returns
Key Features
Torque
79 to 85 Nm
Actuation Screw ID Drive Size
14 mm
Body Diameter
3.149 in; 2.750 in
Usable Length
2.5 in
Gage Length Face Contact
3.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3815303
- Zoro #
- G3888639
- UPC #
- 4059782134089
- Country of Origin
- United States
- Item
- Reducer
- Torque
- 79 to 85 Nm
Dimensions
- Actuation Screw ID Drive Size
- 14 mm
- Body Diameter
- 3.149 in; 2.750 in
- Usable Length
- 2.5 in
- Gage Length Face Contact
- 3.19 in
- Gage Length
- 3.25 in
Description
Reducer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.