Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788445
- Zoro # G702670874
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
ISO Number
WGCSUN0228B
Cutting Direction
Neutral
Toolholder Style
WGCMSU-B
For Toolholder
WGC Toolholders
Cutting Application
Cut-Off, Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788445
- Zoro #
- G702670874
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCSUN0228B
- Cutting Direction
- Neutral
- Toolholder Style
- WGCMSU-B
- For Toolholder
- WGC Toolholders
- Cutting Application
- Cut-Off, Grooving
- ANSI Code
- WGCSUN0228B
- Features
- Positive Mechanical Clamping
- Product Family
- WGC
Dimensions
- Cutting Height
- 25.4 mm
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Neutral, ANSI Code WGCSUN0228B, Cutting Application Cut-Off, Grooving, Cutting Height 25.4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.