Zoro Homepage

Shell Mill Holder, HSK100A, 32.00mm

  • Mfr # HSK100ASMC32050M

  • Zoro # G3810990


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Overall Length
123.40mm
Shank Dia.
100.00mm
Coolant Fed
Coolant Through
Pilot Length
23.50mm
Taper Size
HSK100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASMC32050M
Zoro #
G3810990
UPC #
4059782035393
Country of Origin
Slovenia

Dimensions

Overall Length
123.40mm
Shank Dia.
100.00mm
Pilot Length
23.50mm
Taper Size
HSK100A
Pilot Dia.
32.00mm

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
50.00mm
Shank Type - Machining
Taper
Standards
DIN 69893
Measurement System
Metric

Description

Shell Mill Holder,HSK100A,32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.