Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3

  • Mfr # CV40HCSLT06M669

  • Zoro # G3579710


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Series
ERK
Bore Dia.
44.4500mm
Taper
CV40
Nose Dia.
13.50mm
ANSI Number
CV40HCSLT06M669
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40HCSLT06M669
Zoro #
G3579710
UPC #
4059782079830
Country of Origin
Germany

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
13.50mm
Tool Depth
27.00mm
Shank Dia.
6.00mm
Taper Size
CV40
Hole Dia.
6.00mm
Overall Length
238.25mm
Mounting Length
27.00mm

Details

Series
ERK
Item
Hydraulic Chuck
Taper
CV40
ANSI Number
CV40HCSLT06M669
Shank Type - Machining
Cylindrical
Standards
ANSI B5.50
Projection
170.00mm
Balanced to RPM
G 2.5@25000 rpm
Coolant Fed
Coolant Through
Features
End Axial Adjustment
For Use With
CAT40 Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, CV40, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.