Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3, HSK63A

  • Mfr # CV50HCSLT06M787

  • Zoro # G3579640


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Taper
CV50
Series
HSK63A ShrinkFit
Bore Dia.
69.8500mm
ANSI Number
CV50HCSLT06M787
Nose Dia.
13.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50HCSLT06M787
Zoro #
G3579640
UPC #
4059782079717
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
13.50mm
Taper Size
CV50
Shank Dia.
6.00mm
Overall Length
301.60mm
Hole Dia.
6.00mm
Tool Depth
27.00mm
Mounting Length
27.00mm

Details

Item
Hydraulic Chuck
Taper
CV50
Series
HSK63A ShrinkFit
ANSI Number
CV50HCSLT06M787
Projection
200.00mm
Standards
ANSI B5.50
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Balanced to RPM
G 6.3@15000 rpm
Features
End Axial Adjustment
Style
Slim Line
For Use With
CAT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 6.00mm, CV50, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.