
Cord Reel, NEMA 5-20R, 12 AWG, Yellow Reel Color, 30 ft Length
Mfr # 5123-30-BG-20
Zoro # G3200688
product price:Â $1,700.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
30 ft
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5123-30-BG-20
Zoro #
G3200688
UPC #
782862897102
Country of Origin
United States
Dimensions
Retractable Cord Length
30 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Number of Conductors
3
Load Capacity (Amps)
20
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes + GFCI
Sub Brand / Trademark
Pow-R-Reel
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Volts
125
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Environmental Rating
NEMA 2
Primary Cable
Blunt Cable End @ 1-2 ft
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Description
REEL RETRACT 30FT 12/3 SOW CBL W/OUTLET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.