Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Inlet, 20 A, 125V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 2705-L20

  • Zoro # G9706110


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2705-L20
Zoro #
G9706110
UPC #
782862903209
Country of Origin
United States

Details

Item
Locking Inlet
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Housing Color
Yellow
Cover Type
Flip-Up Cover
Resistance Properties
Watertight
Blade Style
Locking
Sub Brand / Trademark
FS & FD Cover

Description

Single Flip Lid Male Inlet,w/Fs Coverpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products