Strt, Steel, BSPP , Comp. 20 mm

  • Mfr # GE20SRCFX

  • Zoro # G704260653


product price:  $14.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
BSPP
Fitting Side B Connection Type
Compression
Thread Size A
G 3/4 A
Overall Length
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE20SRCFX
Zoro #
G704260653
UPC #
-
Country of Origin
Poland

Dimensions

Thread Size A
G 3/4 A
Overall Length
42 mm
Fitting Side B Tube Outer Diameter
20 mm
Thread Size 1
G 3/4 A
Fitting Side 2 Tube Outer Diameter
20 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
BSPP
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
5,801 psi
Application
Gases, Oils
Fitting Material
Steel
System of Measurement
Metric
Series
Ermeto DIN
Fitting Shape
Straight
Fitting Side 1 Connection Type
BSPP
For Media Type
Gases, Oils
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
400 bar

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 20 mm, Maximum Operating Pressure 5,801 psi, Overall Length 42 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/4 A, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.