Zoro Homepage

Straight, Steel, ORB ,

  • Mfr # GE18L7/8UNFOMDCF

  • Zoro # G604260722


product price: $45.15
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
SAE-ORB
Application
Gases, Oils
Maximum Operating Pressure
4,568 psi
Fitting Side B Tube Outer Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE18L7/8UNFOMDCF
Zoro #
G604260722
UPC #
-
Country of Origin
Poland

Dimensions

Fitting Side B Tube Outer Diameter
18 mm
Overall Length
31 mm
Thread Size A
7/8-14UNF-2A
Fitting Side 2 Tube Outer Diameter
18 mm
Thread Size 1
7/8-14UNF-2A

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
SAE-ORB
Application
Gases, Oils
Maximum Operating Pressure
4,568 psi
Series
Ermeto DIN
System of Measurement
Metric
Fitting Material
Steel
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
315 bar
Fitting Side 1 Connection Type
ORB
For Media Type
Gases, Oils

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 4,568 psi, Overall Length 31 mm, Specific Fitting Shape Straight Adapter, Thread Size A 7/8-14UNF-2A, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.