Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, BSPP , Comp. 8 mm

  • Mfr # GE08LRCFX

  • Zoro # G604260647


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Specific Fitting Shape
Straight Adapter
Thread Size A
G 1/4 A
Maximum Operating Pressure
4,568 psi
System of Measurement
Metric
Application
Gases, Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE08LRCFX
Zoro #
G604260647
UPC #
-
Country of Origin
Poland

Dimensions

Thread Size A
G 1/4 A
Fitting Side B Tube Outer Diameter
8 mm
Thread Size B
G 1/4 A
Overall Length
25 mm
Thread Size 1
G 1/4 A
Thread Size 2
G 1/4 A
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
4,568 psi
System of Measurement
Metric
Application
Gases, Oils
Series
Ermeto DIN
Fitting Side A Connection Type
BSPP
Fitting Side B Connection Type
Compression
Fitting Material
Steel
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
315 bar
For Media Type
Gases, Oils
Fitting Side 1 Connection Type
BSPP
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Adapter, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 8 mm, Maximum Operating Pressure 4,568 psi, Overall Length 25 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1/4 A, Thread Size B G 1/4 A, Series Ermeto DIN, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.