Shop ES ROBBINS
See all product information
Create Account
120133 45 in. x 53 in.Anchormat Value Straight Edge Chairmat
- Mfr # 120133
- Zoro # G003765453
product price:Â
$
84.99
/ea
Key Features
Floor Type
Carpeted Floor
Color
Clear
Features
Crack Resistant, Shatter Resistant, Chip Resistant, Break Resistant, Straight Edge
Material
Vinyl
Length
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120133
- Zoro #
- G003765453
- UPC #
- 12544201331
- Country of Origin
- United States
Dimensions
- Length
- 53 in
- Width
- 45 in
Details
- Item
- Chair Mat
- Floor Type
- Carpeted Floor
- Color
- Clear
- Features
- Crack Resistant, Shatter Resistant, Chip Resistant, Break Resistant, Straight Edge
- Material
- Vinyl
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.