Es Robbins

Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4"


product price: $69.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Traditional Lip
  • Floor Type Flat to Low Pile Carpets up to 0.25 in thick (including padding)
  • Color Clear
  • Thickness 1/4"
  • Backing Cleated
See all product information

Product Information

Dimensions

Lip Dimensions 20 in x 10 in
Length 48 in
Width 36 in

Details

Item Chair Mat
Shape Traditional Lip
Floor Type Flat to Low Pile Carpets up to 0.25 in thick (including padding)
Color Clear
Thickness 1/4"
Backing Cleated
Material Vinyl
Green Certification or Other Recognition GREENGUARD Certified; GREENGUARD Gold Certified
Features For Flat to Low Pile Carpet
Mat Backing Material Vinyl
Mat Surface Pattern Smooth

Description

Chairmat,36 In.x48 In.,w/Lip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.