Chair Mat, 48" L, 36" W, Rectangle, Clear
- Mfr # 131016
- Zoro # G823353052
product price:Â
$
39.89
/ea
Key Features
Product Type
Chair Mat
Overall Width
36 in
Wire Rope Length
48 in
For Floor Type
Hard Floors
Body Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131016
- Zoro #
- G823353052
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Product Type
- Chair Mat
- Item
- Chair Mat
- For Floor Type
- Hard Floors
- Body Shape
- Rectangle
- Back Texture
- Textured
- Edge Style
- Straight
- Material
- Vinyl
- Shell Material
- Vinyl
- Wire Color
- Clear
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 48 in
- Thickness
- 0.085 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.085 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Textured, For Floor Type Hard Floors, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.