Chair Mat, 60" L, 46" W, Rectangle, Clear
- Mfr # 131826
- Zoro # G323353460
product price:Â
$
47.99
/ea
Sold in multiples of 10 for
$479.90
Key Features
Thickness
0.085 in
Overall Width
46 in
Body Shape
Rectangle
Material
Vinyl
For Floor Type
Hard Floors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131826
- Zoro #
- G323353460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.085 in
- Overall Width
- 46 in
- Wire Rope Length
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Body Shape
- Rectangle
- Material
- Vinyl
- For Floor Type
- Hard Floors
- Edge Style
- Straight
- Color
- Clear
- Product Type
- Chair Mat
- Back Texture
- Textured
- Item
- Chair Mat
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.085 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Textured, For Floor Type Hard Floors, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.